Order Entry
Belgium
Orders LinkContactUsLinkComponent
Probe for digital thermometer, CoolProbe™

Probe for digital thermometer, CoolProbe™

Cool probe U, −50...+70 °C, ±0,1 °C, 1 °C
Catalog # BCISBCS-200
Supplier:   BIOCISION
Probe for digital thermometer, CoolProbe™
Catalog # BCISBCS-200
Supplier:  BIOCISION
Probe for digital thermometer, CoolProbe™
Probe for digital thermometer, CoolProbe™

Cool probe U, −50...+70 °C, ±0,1 °C, 1 °C

Price
Inquire For Price
Log in for availability
1 * 1 ST
Product Details & Documents

Traceable temperature monitors for accurate temperature monitoring of samples while in CoolRack or CoolSink modules. Universal probe for use with other sample tubes and plates.

  • LCD digital display with minimum, maximum and current temperature display
  • Min/max memory, high/low alarm
  • Sampling rate of fast (10 seconds) or normal (60 seconds)

Certifications: NIST traceable

Specifications
  • Range:
    −50...+70 °C
  • Resolution:
    1 °C
  • Description:
    Cool probe U
  • Accuracy:
    ±0,1 °C
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.