Order Entry
Belgium
ContactUsLinkComponent
Homogeniser, SHM1
Homogeniser, SHM1
Catalog # STUASHM1/UK
Supplier:  Cole Parmer
undefined
Homogeniser, SHM1
Catalog # STUASHM1/UK
Supplier:  Cole Parmer

Specifications

  • Speed range:
    5000 - 35000 min⁻¹
  • Volume H₂O:
    0,3 - 100 ml
  • Capacity:
    0,03 - 100 ml
  • Description:
    Handheld homogeniser - SHM1, UK-plug
  • Seq:
    02
  • Model:
    SHM1
  • Motor rating:
    125 W
  • Speed display:
    Scale 1- 6
  • Weight:
    0,5 kg
  • W×D×H:
    55×55×160 mm
  • Pk:
    1

Specifications

About this item

The SHM1 is a powerful, variable speed, handheld homogeniser. The high-speed, high-torque motor makes the unit ideal for most homogenising applications. During operation the rotor shaft, which is directly coupled to the motor, spins at up to 35000 rpm. The tube assembly that fits around the shaft remains static and as the rotor shaft spins, within the tube assembly, it creates a pumping action drawing the sample into the open end of the tube, or probe, and forcing it through the windows at the bottom of the tube assembly. This shearing action reduces the particle size of the sample.

  • Variable motor speed: 5000 to 35000 rpm
  • Processing range from 0,03 to 100 ml
  • Use robust polycarbonate disposable probes for hard tissues and where cross contamination is of concern
  • Sainless steel probes for larger, tougher samples
  • BioCote® antimicrobial protection

In addition the speed differential between the rapidly moving rotor, and the static tube assembly creates cavitational force, further dismantling the sample to additionally reduce particle size. The SHM1 is lightweight making it comfortable to use, and most samples can be processed within thirty seconds. For longer processing the unit can be stand mounted using the included post clamp assembly. A retort stand is available separately. If necessary disposable probes can be easily dismantled and autoclaved up to seven times. Through careful selection of probe type, samples of 0.03ml to 100ml can be processed.

Delivery information: Supplied with a tool kit for dismantling the rotor probes for easy cleaning. Supplied without dispersing elements, please order required accessories separately.