Order Entry
Belgium
ContactUsLinkComponent
Face shield, Peltor™ MultiVisor™ system V4F
Face shield, Peltor™ MultiVisor™ system V4F
Catalog # MMMAV4F
Supplier:  3M
undefined
Face shield, Peltor™ MultiVisor™ system V4F
Catalog # MMMAV4F
Supplier:  3M

Specifications

  • Type:
    Impact and scratch resistant
  • Material:
    PC
  • Pk:
    1

Specifications

About this item

Clear PC visor with sun shield. Compatible with all Peltor™ Helmets.

  • Extremely impact resistant clear visor
  • Made of high quality polycarbonate with excellent impact and scratch resistance
  • Suitable for combination with helmets

Temperature range: −40...+130 °C
Thickness: 1 mm
Weight: 110 g