Softshell jacket, Match Chill
Supplier: FRISTADS KANSAS
À propos de cet article
Cold resistant and water-repellent softshell jacket made of 100% windproof and breathable polyester stretch, Backing is made of 100% polyester microfleece. Reinforced with 100% polyamide.
- Windproof, water-repellent, breathable
- Lengthened back
- Two front pockets, two inside pockets, sleeve pocket
- Chest pocket with zip and earpiece opening
Weight: 360 g/m²
24 Options disponibles ci-dessous
Product Details & Documents
Cold resistant and water-repellent softshell jacket made of 100% windproof and breathable polyester stretch, Backing is made of 100% polyester microfleece. Reinforced with 100% polyamide.
- Windproof, water-repellent, breathable
- Lengthened back
- Two front pockets, two inside pockets, sleeve pocket
- Chest pocket with zip and earpiece opening
Weight: 360 g/m²
Documents
Spécifications de la famille de produits
Spécifications
- Catalog No:
- KWIN1007705402XL
- KWIN1007705403XL
- KWIN1007705404XL
- KWIN100770540L
- KWIN100770540M
- KWIN100770540S
- KWIN100770540XL
- KWIN100770540XS
- KWIN1007709302XL
- KWIN1007709303XL
- KWIN1007709304XL
- KWIN100770930L
- KWIN100770930M
- KWIN100770930S
- KWIN100770930XL
- KWIN100770930XS
- KWIN1007709402XL
- KWIN1007709403XL
- KWIN1007709404XL
- KWIN100770940L
- KWIN100770940M
- KWIN100770940S
- KWIN100770940XL
- KWIN100770940XS
- Model:
- Chill
- Chill
- Chill
- Chill
- Chill
- Chill
- Chill
- Chill
- Chill
- Chill
- Chill
- Chill
- Chill
- Chill
- Chill
- Chill
- Chill
- Chill
- Chill
- Chill
- Chill
- Chill
- Chill
- Chill
- Garment application:
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Risk area:
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Gender:
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- 100% polyester microfleece (reinforced with 100% polyamide)
- 100% polyester microfleece (reinforced with 100% polyamide)
- 100% polyester microfleece (reinforced with 100% polyamide)
- 100% polyester microfleece (reinforced with 100% polyamide)
- 100% polyester microfleece (reinforced with 100% polyamide)
- 100% polyester microfleece (reinforced with 100% polyamide)
- 100% polyester microfleece (reinforced with 100% polyamide)
- 100% polyester microfleece (reinforced with 100% polyamide)
- 100% polyester microfleece (reinforced with 100% polyamide)
- 100% polyester microfleece (reinforced with 100% polyamide)
- 100% polyester microfleece (reinforced with 100% polyamide)
- 100% polyester microfleece (reinforced with 100% polyamide)
- 100% polyester microfleece (reinforced with 100% polyamide)
- 100% polyester microfleece (reinforced with 100% polyamide)
- 100% polyester microfleece (reinforced with 100% polyamide)
- 100% polyester microfleece (reinforced with 100% polyamide)
- 100% polyester microfleece (reinforced with 100% polyamide)
- 100% polyester microfleece (reinforced with 100% polyamide)
- 100% polyester microfleece (reinforced with 100% polyamide)
- 100% polyester microfleece (reinforced with 100% polyamide)
- 100% polyester microfleece (reinforced with 100% polyamide)
- 100% polyester microfleece (reinforced with 100% polyamide)
- 100% polyester microfleece (reinforced with 100% polyamide)
- 100% polyester microfleece (reinforced with 100% polyamide)
- Weight:
- 360 g/m²
- 360 g/m²
- 360 g/m²
- 360 g/m²
- 360 g/m²
- 360 g/m²
- 360 g/m²
- 360 g/m²
- 360 g/m²
- 360 g/m²
- 360 g/m²
- 360 g/m²
- 360 g/m²
- 360 g/m²
- 360 g/m²
- 360 g/m²
- 360 g/m²
- 360 g/m²
- 360 g/m²
- 360 g/m²
- 360 g/m²
- 360 g/m²
- 360 g/m²
- 360 g/m²
Spécifications
Product Family Options
Informations sur le produit
- TypeColourClothing SizeAvailabilityPrice
- Spécifications :
More
Specifications
Cat. No.KWIN1007705402XLModelChillGarment applicationOutdoorRisk areaColdGenderFor menSleeve or leg lengthLongClosure typeZip closureFabric100% polyester microfleece (reinforced with 100% polyamide)Weight360 g/m² - Spécifications :
More
Specifications
Cat. No.KWIN1007705403XLModelChillGarment applicationOutdoorRisk areaColdGenderFor menSleeve or leg lengthLongClosure typeZip closureFabric100% polyester microfleece (reinforced with 100% polyamide)Weight360 g/m² - Spécifications :
More
Specifications
Cat. No.KWIN1007705404XLModelChillGarment applicationOutdoorRisk areaColdGenderFor menSleeve or leg lengthLongClosure typeZip closureFabric100% polyester microfleece (reinforced with 100% polyamide)Weight360 g/m² - Spécifications :
More
Specifications
Cat. No.KWIN100770540LModelChillGarment applicationOutdoorRisk areaColdGenderFor menSleeve or leg lengthLongClosure typeZip closureFabric100% polyester microfleece (reinforced with 100% polyamide)Weight360 g/m² - Spécifications :
More
Specifications
Cat. No.KWIN100770540MModelChillGarment applicationOutdoorRisk areaColdGenderFor menSleeve or leg lengthLongClosure typeZip closureFabric100% polyester microfleece (reinforced with 100% polyamide)Weight360 g/m² - Spécifications :
More
Specifications
Cat. No.KWIN100770540SModelChillGarment applicationOutdoorRisk areaColdGenderFor menSleeve or leg lengthLongClosure typeZip closureFabric100% polyester microfleece (reinforced with 100% polyamide)Weight360 g/m² - Spécifications :
More
Specifications
Cat. No.KWIN100770540XLModelChillGarment applicationOutdoorRisk areaColdGenderFor menSleeve or leg lengthLongClosure typeZip closureFabric100% polyester microfleece (reinforced with 100% polyamide)Weight360 g/m² - Spécifications :
More
Specifications
Cat. No.KWIN100770540XSModelChillGarment applicationOutdoorRisk areaColdGenderFor menSleeve or leg lengthLongClosure typeZip closureFabric100% polyester microfleece (reinforced with 100% polyamide)Weight360 g/m² - Spécifications :
More
Specifications
Cat. No.KWIN1007709302XLModelChillGarment applicationOutdoorRisk areaColdGenderFor menSleeve or leg lengthLongClosure typeZip closureFabric100% polyester microfleece (reinforced with 100% polyamide)Weight360 g/m² - Spécifications :
More
Specifications
Cat. No.KWIN1007709303XLModelChillGarment applicationOutdoorRisk areaColdGenderFor menSleeve or leg lengthLongClosure typeZip closureFabric100% polyester microfleece (reinforced with 100% polyamide)Weight360 g/m² - Spécifications :
More
Specifications
Cat. No.KWIN1007709304XLModelChillGarment applicationOutdoorRisk areaColdGenderFor menSleeve or leg lengthLongClosure typeZip closureFabric100% polyester microfleece (reinforced with 100% polyamide)Weight360 g/m² - Spécifications :
More
Specifications
Cat. No.KWIN100770930LModelChillGarment applicationOutdoorRisk areaColdGenderFor menSleeve or leg lengthLongClosure typeZip closureFabric100% polyester microfleece (reinforced with 100% polyamide)Weight360 g/m² - Spécifications :
More
Specifications
Cat. No.KWIN100770930MModelChillGarment applicationOutdoorRisk areaColdGenderFor menSleeve or leg lengthLongClosure typeZip closureFabric100% polyester microfleece (reinforced with 100% polyamide)Weight360 g/m² - Spécifications :
More
Specifications
Cat. No.KWIN100770930SModelChillGarment applicationOutdoorRisk areaColdGenderFor menSleeve or leg lengthLongClosure typeZip closureFabric100% polyester microfleece (reinforced with 100% polyamide)Weight360 g/m² - Spécifications :
More
Specifications
Cat. No.KWIN100770930XLModelChillGarment applicationOutdoorRisk areaColdGenderFor menSleeve or leg lengthLongClosure typeZip closureFabric100% polyester microfleece (reinforced with 100% polyamide)Weight360 g/m² - Spécifications :
More
Specifications
Cat. No.KWIN100770930XSModelChillGarment applicationOutdoorRisk areaColdGenderFor menSleeve or leg lengthLongClosure typeZip closureFabric100% polyester microfleece (reinforced with 100% polyamide)Weight360 g/m² - Spécifications :
More
Specifications
Cat. No.KWIN1007709402XLModelChillGarment applicationOutdoorRisk areaColdGenderFor menSleeve or leg lengthLongClosure typeZip closureFabric100% polyester microfleece (reinforced with 100% polyamide)Weight360 g/m² - Spécifications :
More
Specifications
Cat. No.KWIN1007709403XLModelChillGarment applicationOutdoorRisk areaColdGenderFor menSleeve or leg lengthLongClosure typeZip closureFabric100% polyester microfleece (reinforced with 100% polyamide)Weight360 g/m² - Spécifications :
More
Specifications
Cat. No.KWIN1007709404XLModelChillGarment applicationOutdoorRisk areaColdGenderFor menSleeve or leg lengthLongClosure typeZip closureFabric100% polyester microfleece (reinforced with 100% polyamide)Weight360 g/m² - Spécifications :
More
Specifications
Cat. No.KWIN100770940LModelChillGarment applicationOutdoorRisk areaColdGenderFor menSleeve or leg lengthLongClosure typeZip closureFabric100% polyester microfleece (reinforced with 100% polyamide)Weight360 g/m² - Spécifications :
More
Specifications
Cat. No.KWIN100770940MModelChillGarment applicationOutdoorRisk areaColdGenderFor menSleeve or leg lengthLongClosure typeZip closureFabric100% polyester microfleece (reinforced with 100% polyamide)Weight360 g/m² - Spécifications :
More
Specifications
Cat. No.KWIN100770940SModelChillGarment applicationOutdoorRisk areaColdGenderFor menSleeve or leg lengthLongClosure typeZip closureFabric100% polyester microfleece (reinforced with 100% polyamide)Weight360 g/m² - Spécifications :
More
Specifications
Cat. No.KWIN100770940XLModelChillGarment applicationOutdoorRisk areaColdGenderFor menSleeve or leg lengthLongClosure typeZip closureFabric100% polyester microfleece (reinforced with 100% polyamide)Weight360 g/m² - Spécifications :
More
Specifications
Cat. No.KWIN100770940XSModelChillGarment applicationOutdoorRisk areaColdGenderFor menSleeve or leg lengthLongClosure typeZip closureFabric100% polyester microfleece (reinforced with 100% polyamide)Weight360 g/m²



