Elasticated belt, 994 RB
Supplier: FRISTADS KANSAS
About this item
Elasticated belt made of 70% polypropylene and 30% latex covered yarn.
- Adjustable stretch belt
- Silver buckle with logo and bottle opener
- Width 40 mm
1 Options Available Below
Product Details & Documents
Elasticated belt made of 70% polypropylene and 30% latex covered yarn.
- Adjustable stretch belt
- Silver buckle with logo and bottle opener
- Width 40 mm
Documents
Specifications for Product Family
Specifications
- Catalog No:
- 113-08039
- KWIN100556940OO
- Model:
- 994 RB
- 994 RB
- Fabric:
- 70% polypropylene and 30% latex
- 70% polypropylene and 30% latex
Specifications
Product Family Options
Product Information
- TypeColourGarment fitL×WAvailabilityPrice
- Specifications:
More
Specifications
Cat. No.113-08039Model994 RBFabric70% polypropylene and 30% latex - Elasticated belt, OO typeBlackRegular1200×40 mmDiscontinued-Specifications:
More
Specifications
Cat. No.KWIN100556940OOModel994 RBFabric70% polypropylene and 30% latex



