Sweatshirt, A-Code® Basecamp
Grey, XL
Catalog # 113-2576
Supplier: FRISTADS KANSAS
Jump to:
Product Details & Documents
Sweatshirt with crew neck, made from 80% cotton and 20% polyester.
- Reversible look
- Elasticated crew neck, cuffs and waist
- Suitable for men and women
Weight: 320 g/m²
Documents
Specifications
- Clothing Size:XL
- Colour:Grey
- Seq:12
- Cat. No.:113-2576
- Sleeve or leg length:Long
- Risk area:Cold
- Garment application:General Purpose
- Gender:Unisex
- Fabric:80% cotton and 20% polyester
- Weight:320 g/m²
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



