Stereo microscope, Discovery V8
Supplier: ZEISS
About this item
The Discovery V8 benefits from maximum modularity and an increased performance.
- High performance apochromatic optics for an image brilliance
- Enhanced resolution with increased contrast and high modularity
- Perceptibly improved stereoscopic impression
It meets research needs in biomedical and industrial applications.
Delivery information: Supplied with a fiber optic ring light (150 W).
2 Options Available Below
Product Details & Documents
The Discovery V8 benefits from maximum modularity and an increased performance.
- High performance apochromatic optics for an image brilliance
- Enhanced resolution with increased contrast and high modularity
- Perceptibly improved stereoscopic impression
It meets research needs in biomedical and industrial applications.
Delivery information: Supplied with a fiber optic ring light (150 W).
Specifications for Product Family
Specifications
- Catalog No:
- ZEIS4950150003000
- ZEIS4350000000000
- Head:
- 35° inclined, 360° rotating
- 35° inclined, 360° rotating
- Magnification:
- 10× - 80×
- 10× - 80×
- Zoom lens:
- 8:1
- 8:1
- Electrical:
- 150 W
- 150 W
Specifications
Product Family Options
Product Information
- ModelTypeAvailabilityPrice
- ZEIS4950150003000Stereo microscopeSpecifications:
More
Specifications
Cat. No.ZEIS4950150003000Head35° inclined, 360° rotatingMagnification10× - 80×Zoom lens8:1Electrical150 W - ZEIS4350000000000Stereo microscope body (Ø = 76 mm)Specifications:
More
Specifications
Cat. No.ZEIS4350000000000Head35° inclined, 360° rotatingMagnification10× - 80×Zoom lens8:1Electrical150 W
Accessories
Product Information
- Catalog #AvailabilityPrice
- Coarse/fine drive, T column 350 mm - lifting range 220 mm, load capacity 10 kg, for stand bases 300/450 - stand base 450 from version -9902, only without nosepieceCoarse/fine drive, T column 350 mm - lifting range 220 mm, load capacity 10 kg, for stand bases 300/450 - stand base 450 from version -9902, only without nosepieceZEIS4354339002000Log in for availability1 * 1 ST - 1 339,26 €
Product Information
- Catalog #AvailabilityPrice
- Base 300 for epi-illumination W×D×H 290×353×25 mm stand base with 2× M8 threaded holes and between plate D 120 mm; compatible to T column 350 mm and central column S 490 mmBase 300 for epi-illumination W×D×H 290×353×25 mm stand base with 2× M8 threaded holes and between plate D 120 mm; compatible to T column 350 mm and central column S 490 mmZEIS4354339401000Log in for availability1 * 1 ST - 755,49 €



