Handheld tachometer
Handheld tachometer, 465
Catalog # 609-0163
Supplier: TESTO
Jump to:
Product Details & Documents
This handheld tachometer has been designed to measure rotation speed in motors.
- One hand operation robust instrument
- Saves mean/maximum values (last reading)
- Infrared measurement distance up to 600 mm
Delivery information: Supplied with plastic transport case, SoftCase protective case, reflective markers and batteries.
Specifications
- Model:465
- Description:Handheld tachometer
- Cat. No.:609-0163
- Accuracy:0,02 % of mv
- Measuring range:1 to 99999 min⁻¹
- Weight:190 g
- Resolution:0,01 (1,00 - 99,99) ; 0,1 (100,0 - 999,9) ; 1,0 (1000 - 99999) min⁻¹
- Display:LCD



