Precision digital thermometer, testo 112
Thermometer testo 112, for food inspection, NTC: −50…+120; PT100: −50…+300 °C, NTC: ±0,2 (−25…+40); ±0,3 (40,1…80); ±0,5;
PT100: ±0,2 (−50…+200); ±0,3 °C, 0,1 °C, NTC/PT100 probe, 182×64×40 mm, 171 g
PT100: ±0,2 (−50…+200); ±0,3 °C, 0,1 °C, NTC/PT100 probe, 182×64×40 mm, 171 g
Catalog # 620-3315
Supplier: TESTO
Jump to:
Product Details & Documents
The highly accurate temperature measuring instrument is ideal for official food inspections.
- Audible alarm with adjustable limits
- Large illuminated display
- Display and storage of minimun and maximum values
Storage temperature: −30 to +70 °C
: Supplied with calibration protocol and batteries but without probes.
Specifications
- Range:NTC: −50…+120; PT100: −50…+300 °C
- Resolution:0,1 °C
- Weight:171 g
- Description:Thermometer testo 112, for food inspection
- W×D×H:182×64×40 mm
- Accuracy:NTC: ±0,2 (−25…+40); ±0,3 (40,1…80); ±0,5;
PT100: ±0,2 (−50…+200); ±0,3 °C - Probe:NTC/PT100 probe
- Cat. No.:620-3315
- Battery type:9 V block battery, 6F22
- Battery life:100 h
- No. of channels:1
- Protection class:TopSafe; IP 65
- Housing material:ABS
- Operating temperature:−20...+50 °C
Accessories
Product Information
- Catalog #AvailabilityPrice
- TopSafe protection case from impact and dirt
Product Information
- Catalog #AvailabilityPrice
- Soft carrying case for measuring instruments and probesSoft carrying case for measuring instruments and probes620-2367Log in for availability1 * 1 ST - 36,00 €
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



