Sealing tape
Sealing tape, 12,0 mm
Catalog # BURK0006-4514
Supplier: BURKLE
Jump to:
Product Details & Documents
This PTFE sealing tape is ideal for sealing threads.
- Low abrasion
- Excellent chemical resistance
- Temperature resistant from −80 to +260 °C
Length: 12,0 m
Colour: White
Specifications
- Width:12,0 mm
- Description:Sealing tape
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



