Ball valves with thread, LaboPlast®
12 mm, 16 mm, R 3/4"
Catalog # 227-1111
Supplier: BURKLE
Jump to:
Product Details & Documents
Ball valve PP fits all containers with R ³/₄"connection thread.
- Maximum 4 bar pressure at 20 °C
- Hose nozzle 16 mm Ø
- Nominal width 12 mm Ø
It is robust industrial quality, large flow which is suitable for crystallising media.
Delivery information: Valve is supplied with connecting cap nut, guaranteed vertical position of the valve and discharge angle.
Specifications
- Hole Ø:12 mm
- Thread:R 3/4"
- For tube I-Ø:16 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



