Cryoscopes, CryoStar
CryoStar I, single sample device with measuring head 240 mm
Catalog # 614-2060
Supplier: GERBER FUNKE
Jump to:
Product Details & Documents
Quick and reliable measurement of the freezing point of milk. The cooling system provides quick operational readiness even at high ambient temperatures (up to 32 °C).
- Easy to use, uncomplicated operation
- Multi-language menu
- Automatic calibration and settings history saved to non volatile memory
- Software included for mapping the freezing curve on a PC
Certifications: Reference measurement in accordance with DIN/ISO/IDF5764
Documents
Funke-Gerber CryoStar I - Automatic cryoscope
Product Literature
Specifications
- Description:CryoStar I, single sample device with measuring head 240 mm
- Cat. No.:614-2060
- Repeatability:±0,002 °C
- Sample volume:2,0 - 2,5 ml
- Sample capacity:Up to 40 samples/h, typically 30/h
- Cooling time:15 min
- W×D×H:290×380×190 mm
- Range:−1,5000...0,0000 °C
- Units:°C, % infitration water, date, time
- Weight:12 kg
- Resolution:0,0001 °C
- Display:Graphic colour display
Accessories
Product Information
- Catalog #TemperaturePkAvailabilityPrice
- Calibration standard 'A', 250 ml
Product Information
- Catalog #TemperaturePkAvailabilityPrice
- Calibration standard 'B', 250 ml
Product Information
- Catalog #TemperaturePkAvailabilityPrice
- Calibration standard C
Product Information
- Catalog #TemperaturePkAvailabilityPrice
- Calibration standard B
Product Information
- Catalog #TemperaturePkAvailabilityPrice
- Calibration standard A
Product Information
- Catalog #AvailabilityPrice
- Replacement thermistor in accordance with ISO/DIN 5764Replacement thermistor in accordance with ISO/DIN 5764709-0115Log in for availability1 * 1 ST - 163,00 €
Product Information
- Catalog #AvailabilityPrice
- Rack for 27 CryoStar sample tubes
Product Information
- Catalog #AvailabilityPrice
- Cooling bath liquid 500 mll in PE bottle
Product Information
- Catalog #AvailabilityPrice
- Thermal paper for printer
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



