Order Entry
Belgium
ContactUsLinkComponent
Reaction vessels, cylindrical with thermal and vacuum jacket, DN15 flange and drain valve
Reaction vessels, cylindrical with thermal and vacuum jacket, DN15 flange and drain valve
Catalog # KGWATRGN7577
Supplier:  KGW
undefined
Reaction vessels, cylindrical with thermal and vacuum jacket, DN15 flange and drain valve
Catalog # KGWATRGN7577
Supplier:  KGW

Specifications

  • Connection:
    DN 15
  • Ext.Ø:
    225 mm
  • Ø int.:
    150 mm
  • With:
    Flange NW 150
  • Capacity:
    5000 ml
  • Height:
    415 mm
  • Pk:
    1

Specifications

About this item

This reaction vessel is made of borosilicate glass 3.3

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion giving relatively high resistance to temperature changes

With thermal and vacuum jacket, DN15 flange and drain valve.