Order Entry
Belgium
ContactUsLinkComponent
SP Bel-Art® sample dippers with adjustable handle
SP Bel-Art® sample dippers with adjustable handle
  BELAF378070000
undefined
SP Bel-Art® sample dippers with adjustable handle
  BELAF378070000

 

  • Ø:
    25 mm
  • Sterile:
    +
  • Capacity:
    1000 ml
  • Description:
    Sample dipper
  • Length:
    91 − 270 cm
  • Material:
    PP
  • Pk:
    1

 

 

A graduated pitcher is fixed with a downward offset at the end of the handle, thus improving the ability to sample from an elevated position.

  • Handle with 22 mm telescoping tube
  • Three-part handle can be disassembled for cleaning
  • Adjustable length at fixed 15 cm intervals

Safely reach water samples in tanks, lakes, ponds.