Order Entry
Belgium
ContactUsLinkComponent
Staining jar according to Coplin, SP Bel-Art
Staining jar according to Coplin, SP Bel-Art
  631-9155
undefined
Staining jar according to Coplin, SP Bel-Art
  631-9155

 

  • Ø:
    60 mm
  • Description:
    Staining jar acc. to Coplin, with screw cap, square, for 10 slides
  • Height:
    114 mm
  • Environmentally Preferable:
  • Pk:
    1

 

 

This polypropylene jar improves on the classic tapered square design with a larger opening for easier placement and removal of slides. The polypropylene screw cap is 5,3 cm in diameter, has a flat top, easy grip knurled edge, deep thread and a seal ring to prevent leaks.

  • Five internal slots hold up to 10 standard 25×75 mm slides back to back
  • Steam autoclavable at 121 ºC; remove cap when autoclaving