SP Bel-Art® three zone owder samplers
Catalog # BELAH378290000
Supplier: Bel-Art Products, a Part of SP
Specifications
- Ø:19 mm
- Volume:27 ml
- Description:Three zone sampler
- Length:560 mm
- Material:Aluminium
- Environmentally Preferable:
- Pk:1
Specifications
About this item
Three zone powder samplers.
- Each of the three cells gathers samples
- Fine point to sample the bag contents
- Minimum damages to the bag
Used in non-homogenous powders, pellets, and other friable materials.