Order Entry
Belgium
Orders LinkContactUsLinkComponent
Liquid Nitrogen Containers, Type APOLLO

Liquid Nitrogen Containers, Type APOLLO

Fournisseur:   KGW
Liquid Nitrogen Containers, Type APOLLO
Fournisseur:  KGW
Certificats
Liquid Nitrogen Containers, Type APOLLO

6 Options disponibles ci-dessous

Product Details & Documents

Liquid nitrogen containers are made up of vacuum insulated stainless steel.

  • Integrated safety devices at the container neck
  • Vacuum lock with safety valve
  • Easy running castors
  • Hand and protection ring

It features with low evaporation rate by multi-layer superinsulation in the vacuum space. Very durable by robust constructive design, production and choice of material. Long holding time using adsorption and getter materials.

Equipped with mini-flange-joint NW 50 KF, transfer siphon with transfer hose covered with metallic tissue, hand and protection ring, contents gauge and pressure attachment by fluid removal without external power supply.

Spécifications de la famille de produits

Spécifications

  • Catalog No:
  • KGWA2507
  • KGWA2508
  • KGWA2509
  • KGWA2510
  • KGWA2513
  • KGWA2509A
  • Model:
  • Apollo 50
  • Apollo 100
  • Apollo 150
  • Apollo 200
  • Apollo 350
  • Apollo 150
  • Capacity:
  • 49,5 L
  • 99,2 L
  • 149,5 L
  • 198 L
  • 348 L
  • 149,5 L
  • Daily evaporation:
  • 1,0 L
  • 1,2 L
  • 1,5 L
  • 1,2 L
  • 0,5 L
  • 1,5 L
  • Max. pressure:
  • 1,3 bar
  • 1,3 bar
  • 1,3 bar
  • 2,0 bar
  • 2,0 bar
  • 1,3 bar
  • Overall height:
  • 80 mm
  • 114 mm
  • 146 mm
  • 117 mm
  • 1650 mm
  • 146 mm
  • Ø×H:
  • 50×80 mm
  • 50×114 mm
  • 50×146 mm
  • 70×117 mm
  • 700×1650 mm
  • 50×146 mm
  • Weight, empty:
  • 44 kg
  • 62 kg
  • 79 kg
  • 100 kg
  • 160 kg
  • 79 kg
  • Weight, full of LN₂:
  • 85 kg
  • 145 kg
  • 204 kg
  • 266 kg
  • 450 kg
  • 204 kg

Spécifications

Product Family Options

Informations sur le produit

  • Disponibilité
    Prix
  • KGWA2507
    Vacuum insulated container, Apollo 50
    Vacuum insulated container, Apollo 50
    Connexion Pour la disponibilité
    Connexion Pour la disponibilité
    1 * 1 ST
    1 * 1 ST - 5 870,00 €
    5 870,00 €
    1 * 1 ST
       5 870,00 €

    Spécifications :
    Plus
    Specifications
    Cat. No.
    KGWA2507
    Model
    Apollo 50
    Capacity
    49,5 L
    Daily evaporation
    1,0 L
    Max. pressure
    1,3 bar
    Overall height
    80 mm
    Ø×H
    50×80 mm
    Weight, empty
    44 kg
    Weight, full of LN₂
    85 kg
  • KGWA2508
    Vacuum insulated container, Apollo 100
    Vacuum insulated container, Apollo 100
    Connexion Pour la disponibilité
    Connexion Pour la disponibilité
    1 * 1 ST
    1 * 1 ST - 7 030,00 €
    7 030,00 €
    1 * 1 ST
       7 030,00 €

    Spécifications :
    Plus
    Specifications
    Cat. No.
    KGWA2508
    Model
    Apollo 100
    Capacity
    99,2 L
    Daily evaporation
    1,2 L
    Max. pressure
    1,3 bar
    Overall height
    114 mm
    Ø×H
    50×114 mm
    Weight, empty
    62 kg
    Weight, full of LN₂
    145 kg
  • KGWA2509
    Vacuum insulated container, Apollo 150
    Vacuum insulated container, Apollo 150
    Connexion Pour la disponibilité
    Connexion Pour la disponibilité
    1 * 1 ST
    1 * 1 ST - 7 820,00 €
    7 820,00 €
    1 * 1 ST
       7 820,00 €

    Spécifications :
    Plus
    Specifications
    Cat. No.
    KGWA2509
    Model
    Apollo 150
    Capacity
    149,5 L
    Daily evaporation
    1,5 L
    Max. pressure
    1,3 bar
    Overall height
    146 mm
    Ø×H
    50×146 mm
    Weight, empty
    79 kg
    Weight, full of LN₂
    204 kg
  • KGWA2510
    Vacuum insulated container, Apollo 200
    Vacuum insulated container, Apollo 200
    Connexion Pour la disponibilité
    Connexion Pour la disponibilité
    1 * 1 ST
    1 * 1 ST - 10 610,00 €
    10 610,00 €
    1 * 1 ST
       10 610,00 €

    Spécifications :
    Plus
    Specifications
    Cat. No.
    KGWA2510
    Model
    Apollo 200
    Capacity
    198 L
    Daily evaporation
    1,2 L
    Max. pressure
    2,0 bar
    Overall height
    117 mm
    Ø×H
    70×117 mm
    Weight, empty
    100 kg
    Weight, full of LN₂
    266 kg
  • KGWA2513
    Vacuum insulated container, Apollo 350
    Vacuum insulated container, Apollo 350
    Connexion Pour la disponibilité
    Connexion Pour la disponibilité
    1 * 1 ST
    1 * 1 ST - 13 950,00 €
    13 950,00 €
    1 * 1 ST
       13 950,00 €

    Spécifications :
    Plus
    Specifications
    Cat. No.
    KGWA2513
    Model
    Apollo 350
    Capacity
    348 L
    Daily evaporation
    0,5 L
    Max. pressure
    2,0 bar
    Overall height
    1650 mm
    Ø×H
    700×1650 mm
    Weight, empty
    160 kg
    Weight, full of LN₂
    450 kg
  • KGWA2509A
    Vacuum insulated container, Apollo 150, analogue level indicator
    Vacuum insulated container, Apollo 150, analogue level indicator
    Connexion Pour la disponibilité
    Connexion Pour la disponibilité
    1 * 1 ST
    1 * 1 ST - 9 890,00 €
    9 890,00 €
    1 * 1 ST
       9 890,00 €

    Spécifications :
    New Product
    Plus
    Specifications
    Cat. No.
    KGWA2509A
    Model
    Apollo 150
    Capacity
    149,5 L
    Daily evaporation
    1,5 L
    Max. pressure
    1,3 bar
    Overall height
    146 mm
    Ø×H
    50×146 mm
    Weight, empty
    79 kg
    Weight, full of LN₂
    204 kg
    New Product
Accessories

Informations sur le produit

  • N° de catalogue
    Disponibilité
    Prix
  • Pressure gauge, 0 - 2,5 bar
    Pressure gauge, 0 - 2,5 bar
    KGWA78202716
    Connexion Pour la disponibilité
    1 * 1 ST

Informations sur le produit

  • N° de catalogue
    Disponibilité
    Prix
  • Level indicator WIKA
    Level indicator WIKA
    KGWA78202720
    Connexion Pour la disponibilité
    1 * 1 ST

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.