Order Entry
Belgium
ContactUsLinkComponent
 
Cryo storage box 0 °C Cryo-Safe™ Maxi Cooler, SP Bel-Art
  BELAF188462000
undefined
Cryo storage box 0 °C Cryo-Safe™ Maxi Cooler, SP Bel-Art
  BELAF188462000

 

  • For:
    32 microcentrifuge tubes 0,5/1,5 ml
  • No. of Holes:
    32
  • Dimensions:
    243×157×146 mm
  • Pk:
    1

 

 

Polycarbonate body and white polycarbonate lid, gel-filled.

  • Adapters change well size to hold 0,5 ml microcentrifuge tubes
  • Small footprint is ideal for benchtop use
  • Epoxy coated wire handle fastens lid and allows easy transport
  • All polycarbonate cooler body and lid clean easily

A non-toxic freezing gel is isolated within the walls of the cooler and lid, ensuring lasting low temperatures and protecting any labels or marks on the vials. The lid is indexed and marked to show tube location that matches locations printed on the cooler. Coolers can be stacked to save space and maximize freezer volume and have rubber feet to avoid slipping. Ideal for safeguarding samples in freezers with defrost cycle and fluctuating temperatures. Keep thirty-two 1,5 ml microcentrifuge tubes below 0 °C for 3 hours on the benchtop.