Order Entry
Belgium
Orders LinkContactUsLinkComponent
Multi-wavelength Abbe refractometers

Multi-wavelength Abbe refractometers

Supplier:   Atago
Multi-wavelength Abbe refractometers
Supplier:  Atago
Certificates
Multi-wavelength Abbe refractometers

4 Options Available Below

Product Details & Documents

These multi-wavelength Abbe refractometers can measure refractive index or Abbe number ([nu]d or [nu]e) at different wavelengths.

A calibration certificate and compatible digital printer are available.

The units display measurement results on the display.

Delivery information: Supplied with a test piece (refractive index point), 4 ml of monobromonaphthalene, an Allen wrench, a lighting glass, one 589 nm interference filter, one 546 nm interference filter, ten tube bands, a spare bulb and an instruction manual. DR-M2/1550 and DR-M4/1550 come with a near infrared ray viewer, mounting adapter and set screw, monochromatic light source device, a test piece (refractive index point). DR-M4 and DR-M4/1550 also include 4 ml of methylene iodide-containing sulfur solution.

Specifications for Product Family

Specifications

  • Catalog No:
  • ATAG1410
  • ATAG1414
  • ATAG1412
  • ATAG1415
  • Accuracy:
  • ±0,0002 nD
  • ±0,0002 nD
  • ±0,0002 nD
  • ±0,0002 nD
  • Light source:
  • Monochromatic
  • Monochromatic
  • Monochromatic
  • Monochromatic
  • Temperature measurement:
  • 5...50 °C
  • 5...50 °C
  • 5...50 °C
  • 5...50 °C
  • Electrical:
  • 100 - 240 V/50-60 Hz
  • 100 - 240 V/50-60 Hz
  • 100 - 240 V/50-60 Hz
  • 100 - 240 V/50-60 Hz
  • W×D×H:
  • 130×290×310 mm
  • 130×290×310 mm
  • 130×290×310 mm
  • 130×290×310 mm
  • Weight:
  • 6 kg
  • 6 kg
  • 6 kg
  • 6 kg

Specifications

Product Family Options

Product Information

  • Model
    Refractive index
    Availability
    Price
  • DR-M2
    450 nm: 1,32 − 1,73 nD ; 589 nm: 1,30 − 1,71 nD ; 680 nm: 1,29 − 1,70 nD ; 1100 nm: 1,27 − 1,68 nD
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - 12 570,00 €
    12 570,00 €
    1 * 1 ST
       12 570,00 €

    Specifications:
    More
    Specifications
    Cat. No.
    ATAG1410
    Accuracy
    ±0,0002 nD
    Light source
    Monochromatic
    Temperature measurement
    5...50 °C
    Electrical
    100 - 240 V/50-60 Hz
    W×D×H
    130×290×310 mm
    Weight
    6 kg
  • DR-M4
    450 nm: 1,52 − 1,92 nD ; 589 nm: 1,47 − 1,87 nD ; 680 nm: 1,45 − 1,85 nD ; 1100 nm: 1,42 − 1,82 nD
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - 12 570,00 €
    12 570,00 €
    1 * 1 ST
       12 570,00 €

    Specifications:
    More
    Specifications
    Cat. No.
    ATAG1414
    Accuracy
    ±0,0002 nD
    Light source
    Monochromatic
    Temperature measurement
    5...50 °C
    Electrical
    100 - 240 V/50-60 Hz
    W×D×H
    130×290×310 mm
    Weight
    6 kg
  • DR-M2/1550
    450 nm: 1,32 − 1,73 nD ; 589 nm: 1,30 − 1,71 nD ; 680 nm: 1,29 − 1,70 nD ; 1100 nm: 1,27 − 1,68 nD
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - 16 750,00 €
    16 750,00 €
    1 * 1 ST
       16 750,00 €

    Specifications:
    More
    Specifications
    Cat. No.
    ATAG1412
    Accuracy
    ±0,0002 nD
    Light source
    Monochromatic
    Temperature measurement
    5...50 °C
    Electrical
    100 - 240 V/50-60 Hz
    W×D×H
    130×290×310 mm
    Weight
    6 kg
  • DR-M4/1550
    450 nm: 1,52 − 1,92 nD ; 589 nm: 1,47 − 1,87 nD ; 680 nm: 1,45 − 1,85 nD ; 1100 nm: 1,42 − 1,82 nD
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - 16 750,00 €
    16 750,00 €
    1 * 1 ST
       16 750,00 €

    Specifications:
    More
    Specifications
    Cat. No.
    ATAG1415
    Accuracy
    ±0,0002 nD
    Light source
    Monochromatic
    Temperature measurement
    5...50 °C
    Electrical
    100 - 240 V/50-60 Hz
    W×D×H
    130×290×310 mm
    Weight
    6 kg
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Interference filter, 800 - 1100 nm
    Interference filter, 800 - 1100 nm
    ATAGRE-3526/800
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • Interference filter, 681 - 799 nm
    Interference filter, 681 - 799 nm
    ATAGRE-3526/681
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • Interference filter, 540 - 680 nm
    Interference filter, 540 - 680 nm
    ATAGRE-3526/540
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • Interference filter, 450 - 539 nm
    Interference filter, 450 - 539 nm
    ATAGRE-3526/450
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • Interference filter, 644 nm (C'), for DR-M2
    Interference filter, 644 nm (C'), for DR-M2
    ATAGRE-3525
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • Interference filter, 480 nm (F'), for DR-M2
    Interference filter, 480 nm (F'), for DR-M2
    ATAGRE-3524
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • Interference filter, 546 nm (E), for DR-M2
    Interference filter, 546 nm (E), for DR-M2
    ATAGRE-3523
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • Interference filter, 656 nm (C), for DR-M2
    Interference filter, 656 nm (C), for DR-M2
    ATAGRE-3522
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • Interference filter, 486 nm (F), for DR-M2
    Interference filter, 486 nm (F), for DR-M2
    ATAGRE-3521
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • Prism, main and secondary for DR-M4, DR-M4/1550
    Prism, main and secondary for DR-M4, DR-M4/1550
    ATAGRE-1640
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • Prism, main and secondary for DR-M2
    Prism, main and secondary for DR-M2
    ATAGRE-1600
    Log in for availability
    1 * 1 ST

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.