Order Entry
Belgium
Orders LinkContactUsLinkComponent
Abbe refractometers

Abbe refractometers

Supplier:   Atago
Abbe refractometers
Supplier:  Atago
Certificates
Abbe refractometers

3 Options Available Below

Product Details & Documents

These Abbe refractometers are designed to meet the requirements in routine applications.

Single wavelengths and standard temperatures are measured at extended ranges, elevated temperatures, in solid samples (films, plastic sheets).

Specifications for Product Family

Specifications

  • Catalog No:
  • ATAG1217
  • ATAG1227
  • ATAG1228
  • Model:
  • NAR-1T•LO
  • NAR-2T•LO
  • NAR-2T•HI
  • Accuracy:
  • ±0,0002 nD
  • ±0,0002 nD
  • ±0,0002 nD
  • Light source:
  • LED
  • LED
  • LED
  • Temperature measurement:
  • 5...50 °C
  • 5...120 °C
  • 5...120 °C
  • Temperature sensor:
  • ±0,2 °C
  • ±0,2 °C
  • ±0,2 °C
  • Temperature sensor accuracy:
  • ±0,2 °C
  • ±0,2 °C
  • ±0,2 °C
  • W×D×H:
  • 130×180×230 mm
  • 130×180×230 mm
  • 130×180×230 mm
  • Weight:
  • 2,5 kg
  • 5,8 kg
  • 5,8 kg

Specifications

Product Family Options

Product Information

  • Model
    Refractive index
    Availability
    Price
  • ATAG1217
    Abbe refractometer
    Abbe refractometer
    NAR-1T•LO
    1,15 − 1,48 nD
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - 8 380,00 €
    8 380,00 €
    1 * 1 ST
       8 380,00 €

    Specifications:
    More
    Specifications
    Cat. No.
    ATAG1217
    Model
    NAR-1T•LO
    Accuracy
    ±0,0002 nD
    Light source
    LED
    Temperature measurement
    5...50 °C
    Temperature sensor
    ±0,2 °C
    Temperature sensor accuracy
    ±0,2 °C
    W×D×H
    130×180×230 mm
    Weight
    2,5 kg
  • ATAG1227
    Abbe refractometer
    Abbe refractometer
    NAR-2T•LO
    1,15 − 1,48 nD
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - 11 730,00 €
    11 730,00 €
    1 * 1 ST
       11 730,00 €

    Specifications:
    More
    Specifications
    Cat. No.
    ATAG1227
    Model
    NAR-2T•LO
    Accuracy
    ±0,0002 nD
    Light source
    LED
    Temperature measurement
    5...120 °C
    Temperature sensor
    ±0,2 °C
    Temperature sensor accuracy
    ±0,2 °C
    W×D×H
    130×180×230 mm
    Weight
    5,8 kg
  • ATAG1228
    Abbe refractometer
    Abbe refractometer
    NAR-2T•HI
    1,47 − 1,87 nD
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - 11 730,00 €
    11 730,00 €
    1 * 1 ST
       11 730,00 €

    Specifications:
    More
    Specifications
    Cat. No.
    ATAG1228
    Model
    NAR-2T•HI
    Accuracy
    ±0,0002 nD
    Light source
    LED
    Temperature measurement
    5...120 °C
    Temperature sensor
    ±0,2 °C
    Temperature sensor accuracy
    ±0,2 °C
    W×D×H
    130×180×230 mm
    Weight
    5,8 kg
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Adapter for film sample, prism, for DR-A1
    Adapter for film sample, prism, for DR-A1
    ATAGRE-1581
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • Test piece A with m-naphthalene (4 ml) 1,516 nD for NAR-1T SOLID, NAR-2T, NAR-3T, NAR-4T, NAR 2T•HI, DR-M4, DR-M4/1550
    Test piece A with m-naphthalene (4 ml) 1,516 nD for NAR-1T SOLID, NAR-2T, NAR-3T, NAR-4T, NAR 2T•HI, DR-M4, DR-M4/1550
    ATAGRE-1197
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • Main and secondary prism for DR-A1
    Main and secondary prism for DR-A1
    ATAGRE-1501
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • Secondary prism for NAR-3T
    Secondary prism for NAR-3T
    ATAGRE-1204
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • Contact liquid - monobromonaphthalene (4 ml) 1,63 nD for DR-A1, NAR-1T SOLID, NAR-2T, NAR-3T, NAR-4T, NAR 2T•HI
    Contact liquid - monobromonaphthalene (4 ml) 1,63 nD for DR-A1, NAR-1T SOLID, NAR-2T, NAR-3T, NAR-4T, NAR 2T•HI
    ATAGRE-1196
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • Test piece A with m-naphthalene (4 ml) 1,516 nD for DR-A1, NAR-1T SOLID, NAR-2T, NAR-3T, NAR-4T, NAR 2T•HI, DR-M2, DR-M2/1550
    Test piece A with m-naphthalene (4 ml) 1,516 nD for DR-A1, NAR-1T SOLID, NAR-2T, NAR-3T, NAR-4T, NAR 2T•HI, DR-M2, DR-M2/1550
    ATAGRE-1195
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • Lamp cable for NAR-1T•LO
    Lamp cable for NAR-1T•LO
    ATAGRE-1175
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • Thermo display unit (DTM-1) for NAR-1T•LO, NAR-2T•LO and NAR-2T•HI
    Thermo display unit (DTM-1) for NAR-1T•LO, NAR-2T•LO and NAR-2T•HI
    ATAGRE-1165
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • Secondary prism for NAR-1T•LO
    Secondary prism for NAR-1T•LO
    ATAGRE-1111
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • Thermistor unit F for NAR-2T•HI and NAR-2T•LO
    Thermistor unit F for NAR-2T•HI and NAR-2T•LO
    ATAGRE-1358
    Log in for availability
    1 * 1 ST

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.