Ladles, SP Bel-Art
Catalog # BELAF367740000
Fournisseur: Bel-Art Products, a Part of SP
Spécifications
- Capacity:50 ml
- Colour:Translucent
- Length:230 mm
- Seq:01
- Pk:1
Spécifications
À propos de cet article
HDPE ladles for safe sampling and dispensing of corrosive liquids.
- Rigid bowl has a handle securely welded at an ergonomically efficient angle