Chemical resistant gloves, uvex rubiflex S NB35S
Supplier: UVEX
Certificates
About this item
These fully coated NBR (nitrile butadiene rubber) gloves provide excellent resistance to many chemicals, acids, alkalis, mineral oils and solvents.
- Excellent mechanical characteristics, outstanding abrasion resistance
- Good water vapour absorption due to the cotton lining
- Anatomic shape, highly flexible
- Reinforced design
Ideal for use in the automotive, chemical, mechanical industry as well as for metal processing.
Certifications: EN ISO 374-1:2016 Type A (JKNOPT), EN 388:2016 (2121X)
Food contact approved
OEKO-Tex® Standard 100
Food contact approved
OEKO-Tex® Standard 100
Specifications
- Catalog No:
- UVEX9889120
- UVEX9889122
- UVEX9889123
- UVEX9889121
- Model:
- NB35S
- NB35S
- NB35S
- NB35S
- Ambidextrous / hand-specific:
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Disposable / reusable:
- Reusable
- Reusable
- Reusable
- Reusable
- Liner material:
- Cotton
- Cotton
- Cotton
- Cotton
- Finish:
- Smooth
- Smooth
- Smooth
- Smooth
- Cuff style:
- Gauntlet
- Gauntlet
- Gauntlet
- Gauntlet
- EN norm:
- EN ISO 374:2016 Type A (JKNOPT), EN 388:2016 (2121X)
- EN ISO 374:2016 Type A (JKNOPT), EN 388:2016 (2121X)
- EN ISO 374:2016 Type A (JKNOPT), EN 388:2016 (2121X)
- EN ISO 374:2016 Type A (JKNOPT), EN 388:2016 (2121X)
- Food contact approved:
- +
- +
- +
- +
Specifications
Frequently Bought Together