Order Entry
Belgium
ContactUsLinkComponent
Funnels, powder, with tapered stem, SP Bel-Art
Funnels, powder, with tapered stem, SP Bel-Art
Catalog # BELAF146810000
undefined
Funnels, powder, with tapered stem, SP Bel-Art
Catalog # BELAF146810000

Specifications

  • Funnel O-Ø:
    101 mm
  • Pk:
    12
  • Stem O-Ø:
    22 mm
  • Stem length:
    38 mm

Specifications

About this item

PP, translucent.

  • Very good chemical resistance
  • Very good temperature resistance
  • Autoclavable at 121 °C

With standard tapered stem.