Order Entry
Belgium
ContactUsLinkComponent
Racks for centrifuge bottles, Poxygrid®, SP Bel-Art
Racks for centrifuge bottles, Poxygrid®, SP Bel-Art
  BELAF198560500
undefined
Racks for centrifuge bottles, Poxygrid®, SP Bel-Art
  BELAF198560500

 

  • For tubes:
    500 ml
  • No. of Holes:
    4
  • W×D×H:
    203×203×76 mm
  • Pk:
    1

 

 

This unique steel wire rack allows storage and transport of up to 4×500 ml conical bottom centrifuge tubes.

  • Autoclavable
  • Temperature range –223 to 121 °C
  • Heat-cured epoxy coating is unaffected by organic solvents, salts, weak acids and weak alkalis