Selenium standard solution, 10 mg/L Se in 5% nitric acid (from Se), standard for ICP, Specpure®
45263.AE
:
- Concentration:10 mg/L
- Matrix:5% HNO₃
- Pack type:Glass bottle
- Pk:100 mL
- Environmentally Preferable:
- Element:Selenium
- Symbol:Se
: Traceable to NIST