Order Entry
Belgium
ContactUsLinkComponent
 
Diisopropyl ether stabilised for analysis
 
undefined
Diisopropyl ether stabilised for analysis

 

  • Environmentally Preferable:

 

 

  • Appearance:
    Clear liquid
  • Infrared spectrum:
    Conforms
  • Water:
    ≤0.1 %
  • GC:
    ≥99.0 %
  • Color scale:
    ≤25 APHA
  • Stabilizer:
    Approx. 50 ppm BHT
  • Non-volatile matter:
    ≤0.005 %
  • Acidity:
    ≤0.0004 meq/g
  • Aluminium (Al):
    ≤0.5 ppm
  • Barium (Ba):
    ≤0.1 ppm
  • Calcium (Ca):
    ≤0.5 ppm
  • Cobalt (Co):
    ≤0.02 ppm
  • Copper (Cu):
    ≤0.02 ppm
  • Iron (Fe):
    ≤0.1 ppm
  • Lead (Pb):
    ≤0.1 ppm
  • Magnesium (Mg):
    ≤0.1 ppm
  • Manganese (Mn):
    ≤0.02 ppm
  • Nickel (Ni):
    ≤0.02 ppm
  • Tin (Sn):
    ≤0.1 ppm
  • Zinc (Zn):
    ≤0.1 ppm
  • Peroxides:
    ≤0.005 % (as H2O2)

 

 

Frequently Bought Together