Order Entry
Belgium
ContactUsLinkComponent
 
Racks for micro sample test tubes, PP, SP Bel-Art
  211-7420
undefined
Racks for micro sample test tubes, PP, SP Bel-Art
  211-7420

 

  • For tubes:
    1,5 ml
  • Hole Ø:
    13 mm
  • No. of Holes:
    72 (6×12)
  • Material:
    PP
  • W×D×H:
    213×111×111 mm
  • Pk:
    1

 

 

PP, white.

  • Very good chemical resistance
  • Very good temperature resistance

These test tube racks stack to conserve space, even when filled with tubes.