Order Entry
Belgium
ContactUsLinkComponent
Adjustable multi-channel gel loading syringe
Adjustable multi-channel gel loading syringe
Catalog # HAMI84611
Supplier:  HAMILTON BONADUZ
undefined
Adjustable multi-channel gel loading syringe
Catalog # HAMI84611
Supplier:  HAMILTON BONADUZ

Specifications

  • Ext.Ø:
    0,2 mm
  • For:
    <0,2 mm gel
  • Type:
    1701 RN
  • Type of tip:
    3
  • Volume:
    10 µl
  • Description:
    Eight channel adjustable gel loading syringe
  • Length:
    70 mm
  • Seq:
    01
  • Pk:
    1

Specifications

About this item

Adjustable multi-channel gel loading syringes simplify and speed sample loading of 96 lane gels. The adjustable gel loading syringe (AGLS) allows quick, easy transfer and loading of DNA samples. Eight samples at a time can be transferred directly from a microwell plate with 9 mm spacing to a 96-lane gel with 10,8 mm spacing.

  • Compatible with 96-lane ABI 377 PRISM® DNA sequencing instrument
  • Easy-to-use design for needle spacing adjustment

Gastight® syringes are ideal for dispensing both liquids and gases. They have a precision machined PTFE plunger tip which creates a leak-free seal.

Removable needle (RN): The design allows the needles to seat precisely at the zero graduation mark of the syringe. Users can select the needle gauge, length and point style to optimise the syringe for custom applications. Additionally, this termination allows for a removable needle without increasing the dead volume of the syringe and is ideal when there is a risk of the needle clogging. Autoclavable when disassembled. Repeated autoclaving will shorten syringe life.

Needle point style 3: Blunt needle point for use with HPLC injection valves and for sample pipetting.