VWR® CompactStar CS4, Centrifuge
Supplier: VWR Collection
Certificates
About this item
The CompactStar CS4 centrifuge is designed for the separation of various samples in the fields of chemistry, life science, clinical research and routine diagnostics.
- High speed: Up to 6500 min⁻¹ / 4000×g
- Control panel featuring easy turn knobs and large digital displays for time and speed
- Timer can be set up to 30 minutes and to the ‘On’ position for a continuous run
- The compact footprint makes it ideal for almost any laboratory, and it can easily be transported from lab to lab
The combination of tube adapters are suitable for running 5 ml (12×75 mm) and 7 ml (13×100 mm) tubes, and also conical and standard 15 ml tubes.
Ordering information: Supplied with 6×15 ml angle rotor with adapter set. All available adapters are already included at no extra cost.
Specifications
- Catalog No:
- 521-2853
- Model:
- CompactStar CS4
- Max. capacity:
- 6×15 ml conical / 6×15 ml standard / 6×10 ml blood tube
- Max. speed:
- 6500 min⁻¹
- Max. RCF:
- 4000 ×g
- Timer:
- 30 s to 30 min, or continuous
- W×D×H:
- 210×240×180 mm
- Weight:
- 4,75 kg
Specifications
Related Information
Frequently Bought Together