Order Entry
Belgium
ContactUsLinkComponent
Conductivity meters, handheld, Cond 3110 / 3310
Conductivity meters, handheld, Cond 3110 / 3310
Supplier:  WTW
Certificates
undefined
Conductivity meters, handheld, Cond 3110 / 3310
Supplier:  WTW

Specifications

  • Catalog No:
  • 663-8122
  • 663-8121
  • 663-8129
  • 663-8130
  • Model:
  • Cond 3110
  • Cond 3110
  • Cond 3310 / 3310 IDS
  • Cond 3310 / 3310 IDS
  • Conductivity range:
  • 0 - 1000 mS/cm
  • 0 - 1000 mS/cm
  • 0,0 - 199,9 / 200 - 1999 (µS/cm); 2,00 - 19,99 / 20,0 - 199,9 / 200 - 1000 (mS/cm)
  • 0,0 - 199,9 / 200 - 1999 (µS/cm); 2,00 - 19,99 / 20,0 - 199,9 / 200 - 1000 (mS/cm)
  • Conductivity accuracy:
  • ±0,5%
  • ±0,5%
  • ±0,1 / ±1 (µS/cm); ±0,01 / ±0,1 / ±1 (mS/cm)
  • ±0,1 / ±1 (µS/cm); ±0,01 / ±0,1 / ±1 (mS/cm)
  • Conductivity cell constant:
  • Calibratable: 0,450 - 0,500 cm-1 / 0,800 - 0,880 cm-1
  • Calibratable: 0,450 - 0,500 cm-1 / 0,800 - 0,880 cm-1
  • Fixed: 0,010 cm-1
    Calibrated: 0,450 - 0,500 cm-1 / 0,800 - 0,880 cm-1
    Adjustable: 0,090 - 0,110 cm-1 / 0,250 - 25,000 cm-1
  • Fixed: 0,010 cm-1
    Calibrated: 0,450 - 0,500 cm-1 / 0,800 - 0,880 cm-1
    Adjustable: 0,090 - 0,110 cm-1 / 0,250 - 25,000 cm-1
  • Resistivity range:
  • -
  • -
  • 0,00 - 20 MΩ/cm
  • 0,00 - 20 MΩ/cm
  • Salinity range:
  • 0,0 - 70,0 ppt
  • 0,0 - 70,0 ppt
  • 0,0 - 70,0 ppt
  • 0,0 - 70,0 ppt
  • TDS range:
  • -
  • -
  • 0 - 1999 mg/l / 0 - 199,9 g/l
  • 0 - 1999 mg/l / 0 - 199,9 g/l
  • Temperature range:
  • –5,0…+105,0 °C
  • –5,0…+105,0 °C
  • –5,0…+105,0 °C
  • –5,0…+105,0 °C
  • Temperature accuracy:
  • ±0,1 °C
  • ±0,1 °C
  • ±0,1 °C
  • ±0,1 °C
  • Temperature compensation:
  • Non linear
  • Non linear
  • Linear (10 - 75 °C) / non linear (0 - 35 °C; nLF: 35 - 50 °C)
  • Linear (10 - 75 °C) / non linear (0 - 35 °C; nLF: 35 - 50 °C)
  • Data logging capacity:
  • -
  • -
  • 200 manually/5000 automatic
  • 200 manually/5000 automatic
  • Data logging - log function:
  • -
  • -
  • Manual/time-controlled
  • Manual/time-controlled
  • Connections:
  • 8-pin
  • 8-pin
  • 8-pin
  • 8-pin
  • Outputs:
  • -
  • -
  • mini USB
  • mini USB
  • Power supply:
  • 4×1,5 V AA or 4×1,2 V NiMH
  • 4×1,5 V AA or 4×1,2 V NiMH
  • 4×1,5 V AA or 4×1,2 V NiMH
  • 4×1,5 V AA or 4×1,2 V NiMH
  • Display:
  • 7-segment LCD
  • 7-segment LCD
  • Backlit graphic LCD
  • Backlit graphic LCD
  • Compliance:
  • IP 66/67
  • IP 66/67
  • IP 66/67, GLP
  • IP 66/67, GLP
  • Weight:
  • 0,6 kg
  • 0,6 kg
  • 0,6 kg
  • 0,6 kg

Specifications

Frequently Bought Together