Order Entry
Belgium
Orders LinkContactUsLinkComponent
Sedimentation cones, Imhoff type, WHEATON®

Sedimentation cones, Imhoff type, WHEATON®

with screw cap and removal plug
N° de catalogue WHEAW990800
Fournisseur:   DWK Life Sciences
Sedimentation cones, Imhoff type, WHEATON®
N° de catalogue WHEAW990800
Fournisseur:  DWK Life Sciences
Sedimentation cones, Imhoff type, WHEATON®
Sedimentation cones, Imhoff type, WHEATON®

with screw cap and removal plug

Prix
244,00 €
Log in for availability
1 * 4 ST
Product Details & Documents

Made of SAN.

For Volumetric determining the amount of settleable solids.

Graduation: 0 to 1 ml/0,1 ml; 1 to 10 ml/0,5 ml; 10 to 40 ml/1 ml; 40 to 100 ml/2 ml.

Specifications
  • Type:
    with screw cap and removal plug
  • Cat. No.:
    WHEAW990800
  • Graduation:
    0 - 1 ml
    1 - 10 ml
    10 - 40 ml
    40 - 100 ml
  • Tolerance:
    0,1 (±ml)
    0,5 (±ml)
    1 (±ml)
    2 (±ml)
  • Division:
    0,1 ml
    0,5 ml
    1 ml
    2 ml