Order Entry
Belgium
Orders LinkContactUsLinkComponent
K-type probes

K-type probes

Type K thermocouple probe, 0…+900 °C, 3×155 mm
Catalog # 620-0513
Supplier:   Hanna
K-type probes
Catalog # 620-0513
Supplier:  Hanna
K-type probes
K-type probes

Type K thermocouple probe, 0…+900 °C, 3×155 mm

Price
104,00 €
Log in for availability
1 * 1 ST
Product Details & Documents
Specifications
  • Range:
    0…+900 °C
  • Description:
    Type K thermocouple probe
  • Seq:
    01
  • Ø×L:
    3×155 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.