Order Entry
Belgium
ContactUsLinkComponent
Sub surface sampler, Wheaton® Grab Sampler® I
Sub surface sampler, Wheaton® Grab Sampler® I
Catalog # WHEA990250
Supplier:  DWK Life Sciences
undefined
Sub surface sampler, Wheaton® Grab Sampler® I
Catalog # WHEA990250
Supplier:  DWK Life Sciences

Specifications

  • Capacity:
    1000 ml
  • Description:
    Sub surface sampler
  • Length:
    183 cm
  • Material:
    Aluminium
  • Pk:
    1

Specifications

About this item

The sampler features an aluminum body with clamp for securing a sample bottle.

  • Leightweight construction: Golden anodine aluminium tubing and sample bottle with PTFE-lined cap
  • No need to physically enter the sample area
  • Attached extension allows the bottle to be opened and closed under water for discrete sampling

Suitable for sampling in spillways and docks.