Order Entry
Belgium
ContactUsLinkComponent
Dewar flasks with screw flange, Type GEW
Dewar flasks with screw flange, Type GEW
Catalog # KGWA10911
Supplier:  KGW
undefined
Dewar flasks with screw flange, Type GEW
Catalog # KGWA10911
Supplier:  KGW

Specifications

  • Capacity:
    1,2 L
  • Description:
    Dewar flask with screw flange GL 45, GEW 7 II C
  • Model:
    GEW 7 II C
  • Int.Ø:
    350 mm
  • Overall height:
    455 mm
  • Int. height:
    67 mm
  • Max. pressure:
    0,1 bar
  • Weight, empty:
    0,9 kg
  • Pk:
    1

Specifications

About this item

Dewar flask made of borosilicate glass 3,3 with blue-coated metal cover.

  • Easy handling
  • With screw flange

Applications include protected from overflow, lockable and gassing coolants can be used but it should not exceed the maximum pressure of 0,1 bar.