Order Entry
Belgium
ContactUsLinkComponent
Dry evaporation systems, N₂/48, RapidVap®
Dry evaporation systems, N₂/48, RapidVap®
Supplier:  LABCONCO
Certificates
undefined
Dry evaporation systems, N₂/48, RapidVap®
Supplier:  LABCONCO
Certificates

Specifications

  • Catalog No:
  • LBCP7910013
  • LBCP7482200
  • LBCP7482100
  • Model:
  • N₂/48
  • Max. capacity:
  • 48×26 ml (max), 8×450 ml
  • Max. speed:
  • 500 min⁻¹
  • Max. power absorbed:
  • 1000 W
  • Controls:
  • Microprocessor
  • Alarm:
  • Audible and visual alarm indicates end of cycle
  • Memory:
  • 1 - 9 programmes
  • Heating:
  • From Off to HI (+100 °C)
  • Heating time:
  • 1 - 999 min
  • Weight:
  • 42 kg
  • W×D×H:
  • 551×483×343 mm

Specifications

Related Information

Frequently Bought Together