Order Entry
Belgium
ContactUsLinkComponent
Ion exchange chromatography media, IEX Sepharose™ Fast Flow
Ion exchange chromatography media, IEX Sepharose™ Fast Flow
Supplier:  Cytiva
Certificates
undefined
Ion exchange chromatography media, IEX Sepharose™ Fast Flow
Supplier:  Cytiva
Certificates

Specifications

  • pH range:
    2 - 12
  • Matrix:
    Cross-linked, 6% agarose particles
  • Ligand:
    Quaternary amine
  • Storage temperature:
    4 - 30 °C
  • Total ionic capacity:
    0,18 - 0,24 mmol Cl-/ml
  • Description:
    Q Sepharose™ Fast Flow
  • Flow rate:
    400 - 700 cm/h

Specifications

Frequently Bought Together