Order Entry
Belgium
ContactUsLinkComponent
Orbital vibrating platform, Bel-Art Spindrive®, SP Bel-Art
Orbital vibrating platform, Bel-Art Spindrive®, SP Bel-Art
Catalog # 444-2161
undefined
Orbital vibrating platform, Bel-Art Spindrive®, SP Bel-Art
Catalog # 444-2161

Specifications

  • Orbit:
    1,52 mm
  • Shaking motion:
    Vibrating orbital
  • Description:
    Spindrive® orbital vibrating platform
  • Seq:
    01
  • Max. load:
    6,8 kg
  • Weight:
    1 kg
  • W×D×H:
    225×225×53 mm
  • Pk:
    1

Specifications

About this item

Placed and centered on a magnetic stirrer, this platform operates as an orbital vibrator for plates, flasks or other vessels.

  • Economical
  • Compact design
  • Vibrate and mix; rotating orbit diameter of 1,52 mm (¹/₁₆")
  • Vibration adjustment is controlled by setting the magnetic stirrer to the desired speed
  • Base incorporates built-in hand holds for lifting and carrying
  • Supports up to 6,8 kg (15 lb)

Platform protects the operating mechanism from spills; non-skid surface to prevent containers from sliding.

Certifications: U.S. Patent 5,409,312.
Ordering information: Supplied without magnetic stirrer which must be ordered separately.