Order Entry
Belgium
ContactUsLinkComponent
VWR®, Black Film Seals for Fluorescence and Photoprotection
VWR®, Black Film Seals for Fluorescence and Photoprotection
Catalog # 391-1291
Supplier:  VWR Collection
undefined
VWR®, Black Film Seals for Fluorescence and Photoprotection
Catalog # 391-1291
Supplier:  VWR Collection

Specifications

  • Optical property:
    Light blocking
  • Sterile:
    -
  • Description:
    Black vinyl films
  • Thickness:
    240,0 µm
  • Pk:
    50

Specifications

About this item

These films are 240 µm thick black vinyl with adhesive for use with 96-well, 384-well and 1536-well black microplates. They fit within the edges of raised rim plates and may be applied to either the plate top or bottom. The light blocking and absorbing properties of these films make them ideal for reducing stray light and crosstalk in fluorescence applications and for protecting light-sensitive samples in storage.

  • Edge cut outs assist in positioning around ribs on the plate bottom
  • Split backing aids in applying the film properly
  • No end tabs
  • Recommended temperature range −40 to +80 °C

Each film L×D: 114×76 mm