Order Entry
Belgium
ContactUsLinkComponent
Wound and blister syringes with catheter fitting, Omnifix® Solo
Wound and blister syringes with catheter fitting, Omnifix® Solo
Catalog # 720-2526
Supplier:  B. Braun
undefined
Wound and blister syringes with catheter fitting, Omnifix® Solo
Catalog # 720-2526
Supplier:  B. Braun

Specifications

  • Type:
    -
  • Capacity:
    50 ml (60 ml)
  • Seq:
    02
  • Graduation:
    1,0 ml
  • Pk:
    1

Specifications

About this item

PP, three-piece, single use, natural latex-free plunger stoppers with double sealing ring and highly transparent barrel.

  • Permanent, easy-to-read graduations
  • Safe plunger backstop
  • Centric catheter fitting
  • PVC- and latex-free