Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Bath fluids, Supelco®

Supplier:   Merck
Bath fluids, Supelco®
Supplier:  Merck
Certificates

2 Options Available Below

Product Details & Documents

Bath fluids for improved thermostat life.

  • Oil bath fluid can be used up to approximately 250 °C
  • Heating bath fluid can be used up to approximately 170 °C
  • Non corrosive
  • High flash point
  • Low evaporation

Note: At temperatures approaching the recommended maximum operating temperature it may be advisable to use these products in a fume cupboard or vented area.

 : Note: At temperatures approaching the recommended maximum operating temperature it may be advisable to use these products in a fume cupboard or vented area.
1 cP = 1 mPa.s

Specifications for Product Family

Specifications

Specifications

  • Catalog No:
  • 1.06900.1000
  • 1.15265.2500
  • M-Clarity quality level:
  • MQ100
  • MQ100

Specifications

Product Family Options

Product Information

  • Temperature range
    Viscosity
    Pk
    Availability
    Price
  • 1.06900.1000
    Oil bath fluid
    Oil bath fluid
    ≤250 °C
    ~5000 cP
    1 l
    Log in for availability
    Log in for availability
    1 * 1 L
    1 * 1 L - 94,60 €
    94,60 €
    1 * 1 L
       94,60 €

    Specifications:
    More
    Specifications
    Cat. No.
    1.06900.1000
    M-Clarity quality level
    MQ100
  • 1.15265.2500
    Heating bath fluid
    Heating bath fluid
    ≤170 °C
    ~330 cP
    2,5 l
    Log in for availability
    Log in for availability
    1 * 2,5 L
    1 * 2,5 L - 321,00 €
    321,00 €
    1 * 2,5 L
       321,00 €

    Specifications:
    More
    Specifications
    Cat. No.
    1.15265.2500
    M-Clarity quality level
    MQ100