Order Entry
Belgium
ContactUsLinkComponent
VWR® Rota-Rack Duo, Racks, Microcentrifuge Tube
VWR® Rota-Rack Duo, Racks, Microcentrifuge Tube
Catalog # 211-0369
Supplier:  VWR Collection
undefined
VWR® Rota-Rack Duo, Racks, Microcentrifuge Tube
Catalog # 211-0369
Supplier:  VWR Collection

Specifications

  • For tubes:
    0,2/0,5/1,5 ml
  • No. of Holes:
    96/48/48
  • Colour:
    Purple/blue
  • W×D×H:
    296×118×34 mm
  • Pk:
    1

Specifications

About this item

Work with PCR tubes right next to centrifuge tubes, dilute or take off concentrate using one rack.

  • Rotate half the rack to suit particular requirements
  • Purple module: 48 places for 0,5 ml microtubes or 48 places for 1,5 ml microtubes
  • Blue module: 96 places for PCR tubes or 48 places for 1,5 ml microtubes
  • Plate format is, therefore, compatible with 8-channel multi-pipettes
  • Tapered wells with alphanumeric grid to help identification