Order Entry
Belgium
ContactUsLinkComponent
VWR® Traceable®, Infrared Thermometer
VWR® Traceable®, Infrared Thermometer
Catalog # 620-2100
Supplier:  VWR Collection
undefined
VWR® Traceable®, Infrared Thermometer
Catalog # 620-2100
Supplier:  VWR Collection

Specifications

  • Range:
    −60…+500 °C
  • Resolution:
    0,1 °C
  • Weight:
    170 g
  • W×D×H:
    178×38×76,2 mm
  • Accuracy:
    2,0% or ±2,0 °C
  • Pk:
    1

Specifications

About this item

This infrared thermometer takes instant temperature readings of any surface. It can be used for food, pharmaceuticals, electronics, safety inspection and any liquids or solids. The unique design allows one handed 'point and shoot' readings. Laser-sighting beam enables precision aiming at target surface.

  • Field of view is 11:1
  • Backlighting at the touch of a button
  • Fixed emissivity of 0,95
  • Data 'HOLD' function, automatic maximum recording, switchable °C/°F function, low battery indicator
  • Automatic Off function (after 15 seconds) can be deactivated
Certifications: Complies with ISO/IEC 17025.
Delivery: Supplied with two AAA batteries and Traceable® certificate of calibration.