Order Entry
Belgium
ContactUsLinkComponent
Cleanroom shoe covers, BioClean™ CPE
Cleanroom shoe covers, BioClean™ CPE
Catalog # 113-8159
Supplier:  Nitritex
undefined
Cleanroom shoe covers, BioClean™ CPE
Catalog # 113-8159
Supplier:  Nitritex

Specifications

  • Garment application:
    Cleanroom
  • Colour:
    Blue
  • Height:
    150 mm
  • Length:
    400 mm
  • Pk:
    2.000

Specifications

About this item

These disposable shoe covers are manufactured from cast polyethylene (CPE).

  • Heavy duty construction
  • Very low levels of particle shedding

Length: 400 mm
Height: 150 mm
Piece weight: 4,0 g
Elongation: max. 120%

Packaging: 100 pieces per sealed PE inner bag; 20 PE bags per carton (2000 pieces).