Order Entry
Belgium
ContactUsLinkComponent
Magnetic stirring bars, PTFE, cross-shaped, Spinplus®, SP Bel-Art
Magnetic stirring bars, PTFE, cross-shaped, Spinplus®, SP Bel-Art
Catalog # BELAF371440112
undefined
Magnetic stirring bars, PTFE, cross-shaped, Spinplus®, SP Bel-Art
Catalog # BELAF371440112

Specifications

  • Ø:
    16 mm
  • Length:
    38,1 mm
  • Seq:
    07
  • Pk:
    1

Specifications

About this item

Spinplus® magnetic stirring bars improve speed and efficiency of mixing.

  • The '+' shape creates a deep vortex and provides stable, quiet operation
  • Alnico magnet encapsulated in FDA Grade, USP Class VI Teflon® PTFE low friction coating; durable and inert
Certifications: Manufactured in a registered ISO 9001:2008 facility, as verified by SGS certification