Order Entry
Belgium
ContactUsLinkComponent
 
Magnetic stirring bars with detachable rings, Spinring®, SP Bel-Art
Catalog # BELAF371400010
undefined
Magnetic stirring bars with detachable rings, Spinring®, SP Bel-Art
Catalog # BELAF371400010

Specifications

  • Ø:
    Bar: 8 mm, Ring: 23,8 mm
  • Length:
    25,4 mm
  • Seq:
    02
  • Pk:
    1

Specifications

About this item

A removable stabilising ring keeps this stirring bar centered in the vessel. Octagonal shape creates a deep vortex without splashing or chattering and resists spinout.