Order Entry
Belgium
ContactUsLinkComponent
VWR® Traceable®, Digital Thermometer with Data Log Memory
VWR® Traceable®, Digital Thermometer with Data Log Memory
Catalog # 620-2094
Supplier:  VWR Collection
undefined
VWR® Traceable®, Digital Thermometer with Data Log Memory
Catalog # 620-2094
Supplier:  VWR Collection

Specifications

  • Range:
    –50…+300 °C
  • Resolution:
    0,1 (–20…+200); 1,0 °C
  • Weight:
    113 g
  • W×D×H:
    73×25×117 mm
  • Accuracy:
    ±1,0 (–20…+100) °C
  • Cable length:
    0,81 m
  • Pk:
    1

Specifications

About this item

This waterproof thermometer captures 10 temperature readings, stores them in memory, and recalls them on command. For food, agricultural, petrochemical and pharmaceutical applications. The waterproof construction allows use in wet labs, wash-down areas and outside.

  • Maximum/minimum memory readings over any time period
  • 'HOLD' function freezes the display to capture temperature to memory
  • Both high and low audible alarm may be programmed in 1,0 °C increments
  • Stores and recalls 10 temperature readings

Stainless steel probe (Lר: 190,5×6,4 mm) with 81,3 cm cable.

Certifications: Calibration compliant with ISO/IEC 17025, ANSI/NCSL Z540-1 and 9001.
Delivery: Supplied with battery and Traceable® certificate of calibration.