VWR® Traceable®, Shockproof Thermometer
–50…+300 °C, ±0,3 °C, 0,1 (–20…+200); 1,0 °C, Foldable stainless steel probe (Lר: 114×3,5 mm), 280×16×38 mm, 60,5 g
Catalog # 620-2065
Supplier: VWR Collection
Jump to:
Product Details & Documents
This 'flip to open' thermometer has a probe that can be positioned at any angle.
- Easy to read large display with big digits
- 'HOLD' function
- Maximum/minimum memory readings over any time period
- Folded up, the probe is protected allowing the thermometer to be carried on a wrist strap or in a pocket
: Compliant with ISO/IEC 17025, ANSI/NCSL Z540-1 and 9001.
: Supplied with battery and Traceable® certificate of calibration.
Documents
620-2065
Images 360
VWR® for Temperature Measurement and Recording
Product Literature
Specifications
- Range:–50…+300 °C
- Resolution:0,1 (–20…+200); 1,0 °C
- Weight:60,5 g
- W×D×H:280×16×38 mm
- Accuracy:±0,3 °C
- Probe:Foldable stainless steel probe (Lר: 114×3,5 mm)



