Order Entry
Belgium
ContactUsLinkComponent
VWR® Traceable®, Digital Thermometer, Two Channels
VWR® Traceable®, Digital Thermometer, Two Channels
Catalog # 620-2047
Supplier:  VWR Collection
undefined
VWR® Traceable®, Digital Thermometer, Two Channels
Catalog # 620-2047
Supplier:  VWR Collection

Specifications

  • Range:
    –40…+250 °C
  • Resolution:
    0,1/1,0 °C
  • Weight:
    156 g
  • Seq:
    01
  • W×D×H:
    70×32×133,5 mm
  • Accuracy:
    0,3 % +0,1 °C
  • Pk:
    1

Specifications

About this item

This thermometer provides recessed front panel adjustable offsets on two channels allowing the user to adjust the thermometer exactly to a specific temperature, in-house calibration, or particular sensor for increased accuracy. The rubberised case makes it a virtually environment-proof instrument for all weather, shock, and abusive conditions.

  • Large LCD shows temperatures of probe 1, probe 2, or the difference (delta) between them
  • Readout in °F or °C
  • 'MAX' button captures the highest reading achieved
  • 'HOLD' button freezes display to capture current reading
  • The two probes indicate temperature changes in less than one second
  • Two replaceable type-K beaded probes with 120 mm cable

Complies with ISO/IEC 17025, ANSI/NCSL Z540-1, and 9001.

Certifications: Complies with ISO/IEC 17025, ANSI/NCSL Z540-1, and 9001.
Ordering information: Values are valid for the included probe. The thermometer can measure temperatures (–20 to +1370 °C) with suitable probes that need to be ordered separately.
Delivery: Supplied with two probes, a Velcro wrist strap, a built-in stand and a Traceable calibration certificate.