Order Entry
Belgium
ContactUsLinkComponent
VWR® Traceable®, Digital Thermometer with Recorder Output
VWR® Traceable®, Digital Thermometer with Recorder Output
Catalog # 620-2046
Supplier:  VWR Collection
undefined
VWR® Traceable®, Digital Thermometer with Recorder Output
Catalog # 620-2046
Supplier:  VWR Collection

Specifications

  • Range:
    –50...+1300 °C
  • Resolution:
    0,1 (–50...+199,9); (–50...+1300 °C) 1 °C
  • Weight:
    156 g
  • W×D×H:
    70×32×133,5 mm
  • Accuracy:
    ±0,3 % of the reading plus 1 °C
  • Cable length:
    1,2 m
  • Pk:
    1
  • Probe:
    1,2 mm

Specifications

About this item

Type-K beaded probe with 120 mm cable

  • Recorder output provides a hard copy for today’s stringent QC documentation requirements
  • Maximum button captures the highest reading achieved
  • 'HOLD' button freezes display to capture current reading
  • Large, bright 4-digit LCD displays °F or °C values
  • Completely portable and designed for years of dependable and reliable service

This thermometer monitors conditions in chambers, clean rooms, food processing, scientific labs, and all temperature-sensitive manufacturing operations. It features a recorder jack that provides a millivolt signal output. This enables the thermometer to be used with any chart recorder, strip recorder, or computer that accepts millivolt signals. Output specifications are 1 mV output per degree in 0,1° display mode and 0,1 mV output per degree in the 1° display mode.

All Type-K probes may be used with liquids, air/gas, and semi-solids.

Certifications: Compliant with ISO/IEC 17025, ANSI/NCSL Z540-1 and 9001
Delivery: Supplied with a fast-response probe, a nine-volt battery, a recorder output jack, and a Traceable® calibration certificate.