Order Entry
Belgium
ContactUsLinkComponent
VWR® Traceable®, Triple-Display Thermometer
VWR® Traceable®, Triple-Display Thermometer
Catalog # 620-2032
Supplier:  VWR Collection
undefined
VWR® Traceable®, Triple-Display Thermometer
Catalog # 620-2032
Supplier:  VWR Collection

Specifications

  • Range:
    –40…+80 °C
  • Resolution:
    0,5 °C
  • Weight:
    99 g
  • Seq:
    01
  • W×D×H:
    90,4×24×90,4 mm
  • Accuracy:
    ±1,5 °C
  • Pk:
    1

Specifications

About this item

This digital thermometer is designed for monitoring solutions and room temperatures. It captures and shows the time and date when maximum or minimum values occurred.

  • Accurate sensor and cable, even under water
  • Maximum/minimum (probe) or ambient temperature
  • Wire-mounting bracket for easy probe placement

Internal ambient sensor and external probe sensor (Lר: 38×4,7 mm) with 1,8 metre cable.

Certifications: Complies with ISO/IEC 17025, ANSI/NCSL Z540-1 and 9001.
Delivery: Supplied with probe, flip-open stand for the bench, slot for wall mounting, VELCRO® to attach to any surface, Traceable® certificate of calibration and AAA battery for continuous 1 year monitoring.